SKU:
PFT9612960B
MPN:
2000042-09
£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
Designed for MIG and ARC welding, these heavy-duty gauntlets also lend themselves to a range of other tasks, including rough and heavy handling.
Features and Benefits
• Reinforced palm for rough handling tasks
• Fully lined with heat resistant complex to protect against contact and radiant heat
• Reinforced around the fingers and thumb enhanced protection in this vulnerable wear point
• Heat-resistant Kevlar® thread stitching for durability
• Extended 140mm cuff for enhanced forearm protection
Typical Applications
• Automotive
• Building and construction
• Iron and steel industry
• Shipbuilding
• Welding
Standards
• CE Category II
• EN 388:2016 3.1.3.3.X.
• EN 407:2004 4.1.3.X.4.X.
• EN 12 477-2000 Protection for welders type A
Attribute | Value |
---|---|
Brand | Honeywell |
Colour | Green Yellow |
EAN | 3603835100326 |
Material | Kevlar® Leather |
MFR Part No. | 2000042-09 |
Overall Length | 340mm |
Series | 2000042 |
Size | 9 |
UNSPSC Code | 46181540 |