SKU:
ANS9612514G
MPN:
43217090
£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
Made with premium grade goatskin and split cowhide, the ActivArmr® TIG welding gauntlet provides excellent protection against heat, sparks, flames and weld spatter. As well as TIG welding, these gauntlets are also suitable for more precision tasks, such as metal fabrication and brazing.
Features and Benefits
• Exceptional dexterity and control thanks to the 3-dimensional thumb
• Para-aramid thread and welted seams for strength and durability
• Extended cuff to protect the forearms
Typical Applications
• Automotive
• Machinery and equipment
• Oil and gas
• Utilities
Standards
• CE Category III
• EN 407 4.1.X.X.4.X.
• EN 388:2003 2.1.2.1.
• EN 388:2016 2.1.2.1.A.
Approvals
• REACH Compliant
Attribute | Value |
---|---|
Brand | Ansell |
Colour | White Yellow |
EAN | 0076490456382 |
Material | Leather |
MFR Part No. | 43-217 |
Overall Length | 340mm |
Series | 43-217 Activarmr |
Size | 9 |
Standards Met | 686 EEC EN12477 Type-B EN388: 2016 EN407:2004 EN420:2003 European Directive 89 |
UNSPSC Code | 46181540 |