£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from cowhide, these unlined, white and yellow heat-resistant gloves are the ideal product for wearers that frequently come into contact with high temperatures during welding applications. With 180° eleastication and an ability to withstand temperatures up to 100°C, the product is finished in an attractive yellow and white colourway. Product comes as a pair of gloves.
Features and Benefits
• Reinforced seams to bolster product durability
• Withstands contact heat up to 100°C making it a hardy product
• Elasticated cuff to allow for optimum dexterity and protection
Typical Applications
• Engineering
• Automotive
Standards
• EN 407:2004 - 41314X
• EN 420:2003+ A1:2009
• EN 388:2016 - 2132X
• EN 12477:2001+ A1:2005
• CE CAT II
Attribute | Value |
---|---|
Brand | Ejendals |
Colour | White Yellow |
EAN | 7392626000896 |
Material | Cowhide |
MFR Part No. | 8 |
Series | 8 Tegera® |
Size | 10 |
Standards Met | EN 1149-2:1997 EN 12477:2001+A1:2005 EN 388:2016 2132X EN 407:2004 41314X EN 420:2003+A1:2009 |
UNSPSC Code | 46181540 |