£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
Made from quality split leather, these fire retardant welding gauntlets provide excellent tear and abrasion resistance. Fully lined and reinforced with Kevlar® stitching, this gauntlet guarantees excellent protection during welding and heavy-duty handling applications.
Features and Benefits
• Fully lined for comfort and strength
• Gold leather welts reinforce the seams for durability
• Kevlar® stitching for enhanced fire protection
• Reinforced thumb and part palm for added protection in this vulnerable gripping area
Standards
• CE Category II
• EN 388:2016 4. X.4.4.C.
• EN407: 2004 4.3.3.X.4.X.
• EN 12477:2001 + A1:2005 Type A
Attribute | Value |
---|---|
Brand | Beeswift |
Colour | Blue |
Material | Leather |
MFR Part No. | BFNQW |
Overall Length | 406mm |
Series | BFNQW |
Size | 10 |
Standards Met | EN 12477:2001 + A1:2005 Type A EN 388:2016 EN407:2004 |
UNSPSC Code | 46181540 |