SKU:
CTL9613035F
£69.99
Ex VAT
£83.99
Inc VAT
Product Details
Product Specification
Product Documents
Constructed with grade A cow side split leather, these CAMFOflex® lined welding gloves are fully flame-retardant. Designed to reflect radiant heat, the Aluminised backing is underlined with a layer of split deerskin for extra protection.
Features and Benefits
• Suitable for use in MIG/MAG and electrode welding
• 4-ply Dupont Kevlar® sewn for added durability
• All seams are fully welted for added protection
Standards
• EN 12477:2001 + A1:2005 Type A 4.1.2.4.4.X.
• EN388:2016 2.1.4.4.X.
• EN407 3.1.2.3.
Notes
• Please note that this product contains two of the same gloves, e.g two right hand gloves or two left hand gloves, not one of each
Attribute | Value |
---|---|
Brand | Weldas |
Colour | Silver Yellow |
Material | Aluminised Kevlar® Leather |
Series | Comfoflex |
Size | 9 |
Standards Met | EN 12477:2001 + A1:2005 Type A EN388:2016 EN407 |
UNSPSC Code | 46181540 |