£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Product Documents
These split leather welding gauntlets from Performance Brands® are ideal for use in gas welding applications. Offering excellent tear and abrasion resistance, these gloves are a reliable choice for industrial settings.
Features and Benefits
• Welted seams for extra durability
• Cotton lining allows for breathability in hot environments
• Gauntlet design delivers protection to the hands and lower forearms
Typical Applications
• Gas welding
Standards
• EN388:2003 4.2.4.2
• BSEN 12477 Type A
• BSEN407:2004 4.1.3.X.4.X
Warnings
• Offers no protection against chemical, bacteriological, electrostatic, and thermic hazards
• Do not use in conjunction with rotating parts
Attribute | Value |
---|---|
Brand | Performance Brands |
Colour | Red |
Material | Split Leather |
MFR Part No. | SAF038 |
Series | G10 |
Size | 10 |
UNSPSC Code | 46181540 |