SKU:
EJE9611313D
MPN:
126A-7
£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
The industry benchmark for TIG welding leather gloves, these TEGERA® 126A gloves are extremely resistant to heat. The design offers superior comfort and flexibility thanks to the top quality, full-grain goatskin, 0.7mm-thin and unlined inner and the long cuff. Each glove is finished with an elasticated wrist for a better fit and a KEVLAR® seam for extra durability. Available in a variety of sizes.
Features and Benefits
• KEVLAR® thread in the seams which resists 427° C short-term heat exposure (max operating limit) and 204° C longer-term heat exposure (constant operating limit)
• Withstands contact heat up to 100°C for user protection
• Reinforced index finger for durability
• Heat-resistant sewing thread
• Extremely good fingertip sensitivity allowing you to work with smaller components
• Extra flexible and conformable whilst offering optimum protection
Typical Applications
• Welding
• Glassworking
• Manufacturing
Standards
• EN 388:2016, 2111X
• EN 407:2004, 412X4X
Attribute | Value |
---|---|
Brand | Ejendals |
Colour | White Yellow |
EAN | 7340118312293 |
Material | Leather |
MFR Part No. | 126A-7 |
Series | 126A Tegera® |
Size | 7 |
Standards Met | EN 388:2016, 2111X EN 407:2004, 412X4X |
UNSPSC Code | 46181540 |