£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Product Documents
This heavy-duty full welder's gauntlet is manufactured to deliver excellent protection against burn damage. Featuring durable Kevlar® stitching throughout the product, the cotton lining and one-piece back allow for breathability and user comfort.
Features and Benefits
• Reinforced palm and thumb for durability and extra protection
• Concealed Kevlar® seams to prevent burn damage
• Provides full protection against both grinding splash and welding sparks
• Split leather heat-resistant properties provide great protection while welding
Standards
• EN388:2016 4.2.4.4.X
• EN407:2004 4.1.3.2.4.X
• EN12477
Notes
• Kevlar® is a DuPont registered trademark
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Black Gold |
EAN | 5036140396647 |
Material | Kevlar® Leather |
Size | 10 |
Standards Met | EN388: 2003 EN407:2004 |
UNSPSC Code | 46181540 |