£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Product Documents
Specifically designed for Tig welding, this pair of heavy-duty safety gauntlets deliver excellent protection against heat and abrasion to protect the hands and forearms against sparks and spatter.
Features and Benefits
• Heavy-duty sheepskin palm (0.8mm) for enhanced protection
• Excellent protection against sparks and spatter
• Long leather cuff for additional protection to the forearm
Typical Applications
• Automotive
• Engineering
• Manufacturing
Standards
• CE Category II
• EN 388:2016 2.1.1.1.X.
• EN 407:2004 4.1.2.X.4.X.
• EN 1149-2:1997
• EN 12477 - Welding standard
Attribute | Value |
---|---|
Brand | Polyco |
Colour | White |
Material | Leather |
MFR Part No. | LMW124 9 |
Overall Length | 340mm |
Series | LMW124 Tigmaster™ |
Size | L |
Standards Met | EN 1149-2:1997 EN12477 for Type B welding EN 388:2016 2.1.1.1.X. EN 407:2004 4.1.2.X.4.X. |
UNSPSC Code | 46181540 |