£8.00
Ex VAT
£9.60
Inc VAT
Product Details
Product Specification
Product Documents
Weldmaster® chrome leather welding gauntlet specifically designed for light mechanical handling and type A (Mig/Arc welding).
Features and Benefits
• Premium quality
• Lining is thermal to improve contact with heat protection and comfort
• Seams are welted to protect against mechanical and thermal discharge
Typical Applications
• Automotive
• Engineering and Manufacturing
Standards
• BS EN12477 2001+A1:2005 Type A - Welding Standard
• EN407:2004 4.2.3.X.4.X
• EN388:2016 4.2.4.4.X
• CAT II
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Red |
EAN | 5010699824134 |
Material | Leather |
MFR Part No. | LW93/L |
Series | LW93 Weldmaster |
Size | L |
Standards Met | EN12477 Type-A EN388: 2016 EN407: 2004 |
UNSPSC Code | 46181540 |