£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
• Reinforced Thumb
• Reinforced Wrist Patch
• Extra Long Cuff (15cm)
Attribute | Value |
---|---|
Brand | Parweld |
Colour | White Yellow |
Material | Goatskin |
MFR Part No. | P3838 |
Series | P3838 Panther |
Size | 10 |
UNSPSC Code | 46181540 |