£7.50
Ex VAT
£9.00
Inc VAT
Product Details
Product Specification
Product Documents
These Kevlar® Sewn, Split Leather Heat-Resistant Welding Gauntlets from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
This heavy-duty full welder's gauntlet is manufactured to deliver excellent protection against burn damage. Featuring durable Kevlar® stitching throughout the product, and cotton lined for comfort.
Features and Benefits
• Cotton lined for user comfort
• The split leather construction possesses excellent heat-resistant properties to provide great protection whilst welding
• Gauntlet style design provides full protection against welding sparks and grinding splash
• Reinforced palm and thumb for durability and extra protection
• Concealed Kevlar® seams to prevent burn damage
Standards
• Halo® products are BSI tested
• EN 388:2016 4.1.4.4.X
• EN 407:2004 4.1.3.1.4.X
• EN 12477:2001+A1:2005 A
• CAT II
Notes
• Kevlar® is a DuPont® registered trademark
Attribute | Value |
---|---|
Brand | Halo |
Colour | Black Gold |
EAN | 5036140492660 |
Material | Kevlar® Leather |
Overall Length | 356mm |
Size | 10 |
Standards Met | EN388: 2016 EN407:2004 |
UNSPSC Code | 46181540 |