£14.00
Ex VAT
£16.80
Inc VAT
Product Details
Product Specification
Product Documents
The TEGERA® 118A heat-resistant gloves are crafted from premium goatskin and split cowhide. They defy sparks and grinding splash, meeting category III standards for ultimate safety during heat and welding applications. Reinforced seams ensure enduring durability, making it essential for professionals seeking resilience. This glove isn't just about protection; it's your precision tool, offering optimal dexterity for versatile tasks.
Features and Benefits
• Welding and heat-resistant glove for unparalleled protection
• Withstands welding sparks and grinding splash with premium goatskin and split cowhide construction
• Reinforced seams ensure long-lasting durability
• Versatile design ideal for all-round work applications
• Precision tool offering optimal dexterity and control
• Elevates performance in construction, metalwork, and welding tasks
• Unbeatable combination of heat resistance, comfort, and durability
Typical Applications
• Welding
• Metal Fabrication
• Construction
• Industrial Maintenance
• All-Round Work
• Manufacturing
• Automotive Repair
• Metalworking
• Equipment Operation
• Field Services
Standards
• PPE CAT III
• EN 12477:2001+A1:2005
• EN 407:2020 4.1.2.X.4.X
• EN 388:2016+A1:2018 3.1.2.1.X
• EN ISO 21420:2020
• EN 1149-2:1997 R > 1,0 x 10⁵ Ω
Attribute | Value |
---|---|
Brand | Ejendals |
Colour | White/Yellow |
EAN | 7340118312781 |
Material | Cowhide |
MFR Part No. | 118A-7 |
Overall Length | 310-360mm |
Series | TEGERA® |
Size | 7 |
UNSPSC Code | 46181540 |