£7.50
Ex VAT
£9.00
Inc VAT
Product Details
Product Specification
These Heavy-Duty Grey Leather Welding Gauntlets from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Heavy-duty leather welding gauntlets offer a superb feel and good durability for repeated use when precision welding.
Features and Benefits
• Designed for comfort and dexterity
• Nappa leather palm and stiff 150mm chrome leather cuff for excellent durability
• Slip on cuff style for easy donning and doffing as needed
• Fully coated for all-over protection when working
• 360mm overall length for further arm protection
Standards
• Halo® products are BSI tested
• EN 388:2016 1.1.1.1.X.
• EN 407:2004 4.1.2.X.4.X.
• EN 420 (Dexterity) Level 5
• CE approved to EN12477:2001+A1:2005 Type B (new standard supersedes EN407, EN388, EN420 & EN1149-2)
• CAT II
Attribute | Value |
---|---|
Brand | Halo |
Colour | Grey |
EAN | 5036140491397 |
Material | Leather |
Overall Length | 360mm |
Size | 10 |
Standards Met | CE approved to EN12477:2001+A1:2005 Type B EN 388:2016 EN 407:2004 EN420 (Dexterity) Level 5 |
UNSPSC Code | 46181540 |