£52.49
Ex VAT
£62.99
Inc VAT
Product Details
Product Specification
Product Documents
KWH100 polyamide welding helmets with dedicated grinding mode.
Features and Benefits
• Auto darkening lenses which automatically change from light to dark shade when arc is struck
• External sensitivity control provides clear vision both prior to and during welding
• Special turnover headband mechanism offers greater comfort and reduces fatigue
• Ultra high-performance filters protect against UV and IR - up to Shade DIN16
• Dual powered - Solar cells and CR2450 lithium battery
• Power On/Off: Fully automatic
• Large view - 98 x 55mm
• Impact resistant
• Corrosion resistant
• Lightweight
• Manufactured from durable and flame-retardant material
Typical Applications
• Suitable for all kinds of welding types, including TIG low amperage
Notes
• Light State: DIN4
• Variable Shade: From DIN9 to DIN13
• Operating Temperature: -5°C to +55°C (23°F to 131°F)
• Storing Temperature: -20°C to +70°C (-4°F to 158°F)
Standards
• Full conformity with related DIN EN 379, DIN EN 175 B and ANSI Z87.1
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140241572 |
Helmet Colour | Pattern |
Power Type | Battery Solar Cell |
Series | KWH100U |
Shade Number | 10 11 12 13 4 9 |
Standards Met | ANSI Z87.1 DIN EN 175 B DIN EN 379 |
Switching Time (Dark-Light) | 0.3 to 0.9ms |
Switching Time (Light-Dark) | 0.5ms |
Type | Welding Helmet |
UNSPSC Code | 23271714 |
Viewing Field Height | 55mm |
Viewing Field Width | 98mm |