£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
Exceptionally light in weight, powerful in performance, have excellent optical quality and reliable light-to-dark switching. They can be used for most arc welding processes, such as stick (MMA), MIG/MAG and many TIG applications. The variable shade filter has five user-selectable dark shades, from shade 8 to shade 12, and a light shade of 3. It benefits from three sensitivity settings: a normal setting for most types of welding (both indoors and outdoors), a setting for when other welders are working nearby, and a setting for low-current or stable arc (e.g. TIG) welding.
Features and Benefits
• Filter viewing field (WxH): 93 x 44mm
• Switching time (Light-Dark): 0.1ms
• Variable dark shade 8-12 for most types of TIG welding
• Delay function to set the dark-to-light opening time (from 40 to 250ms)
• UV/IR Protection: Shade 12 (permanent)
• Head suspension with smooth ratchet for precise tightening
• EN 379
• EN175:B
• EN166:BT
Specifications
Classification: 1/2/2/2.
UV/IR protection: Shade 12 (permanent).
Light state: Shade 3.
Dark state: Shade 8-12 (variable)
Battery lifetime: 1500 hours.
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4054596569867 |
Helmet Colour | Pattern |
MFR Part No. | 7100166706 |
Power Type | Battery |
Series | Speedglas™ |
Shade Number | 10 11 12 3 8 9 |
Standards Met | BS EN166 BT BS EN175 B BS EN379 |
Switching Time (Dark-Light) | 40 to 250ms |
Switching Time (Light-Dark) | 0.1ms |
Type | Welding Helmet |
UNSPSC Code | 23271714 |
Viewing Field Height | 44mm |
Viewing Field Width | 93mm |