3M

Speedglas™ Welding Helmets 100

3 Variations

For eye and face protection during welding tasks, the Speedglas™ 100 is exceptionally lightweight and delivers a powerful performance. Ideal for most arc welding processes, this versatile helmet offers excellent optical quality with five adjustable dark shades and three sensitivity settings for full personalisation.

Features and Benefits
• Built-in head suspension for user comfort during prolonged wear
• Ratchet mechanism for a smooth and fully adjustable fit
• Versatile and can be used for most MMA, MIG/MAG, and TIG welding tasks
• Three sensitivity settings for general welding, low-current or stable arc, and working near other welders

Standards
• CE 89/686/EEC
• EN 175 B
• EN 166 1BT Outer protection plate
• EN 166 1S Inner protection plate
• EN 169:2002
• EN 379 1.2.2.3.

Warnings
• Not suitable for laser welding or cutting
• Not suitable for gas welding or cutting

Notes
• Filter viewing field: W93mm x H44mm
• UV/IR protection: Shade 12 (permanent)
• Light state: Shade 3
• Dark state: Shade 8-12 (variable)
• Battery lifetime: 1500 hours