£39.79
Ex VAT
£47.75
Inc VAT
Product Details
Product Specification
Product Documents
For excellent comfort, the Bizweld™ flame-resistant jacket provides multi-standard protection against welding hazards and other similar applications.
Designed with ample storage and finished with an advanced technology flame-resistant coating, this jacket is ideal for all climates and a wide range of industries.
Features and Benefits
• 100% cotton for comfort and breathability
• Secure stud fasteners for easy donning and doffing
• 2 x chest pockets and a concealed mobile phone pocket for secure storage
• Adjustable cuffs for a secure and comfortable fit
• Radio loop for secure radio storage
• Blocks 98% of UV rays for outdoor protection
• Guaranteed flame resistance for the life of the jacket
• Machine washable at 40°C
Standards
• CE Category III
• EN ISO 11612 A1 + A2, B1, C1, E2, F1
• EN ISO 11611 Class 1 (A1 +A2)
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
EAN | 5036108046393 |
Material | Cotton |
MFR Part No. | BIZ2 |
Series | Bizweld |
Size | L |
UNSPSC Code | 53101800 |