Dunlop

Acifort Ribbed, Wellingtons, Unisex, Black, PVC Upper, Steel Toe Cap, S5, SRA, Size 12

SKU:

DUN9631100V

MPN:

A252931

£35.49

Ex VAT

£42.59

Inc VAT

IN STOCK (1)

    Product Details

    Designed for use in the construction industry, these heavy-duty wellingtons feature a variety of safety features to keep your feet and ankles protected when on site.


    Features and Benefits
    • Ribbed design provides an added layer of protection against abrasion
    • Reinforced heel protects against penetration injuries
    • Oil and chemical resistant to keep the feet safe from irritation
    • Steel toe cap delivers up to 200 Joule of impact resistance
    • Steel midsole protects against penetration injuries
    • Grey polyester lining for user comfort
    • Antistatic properties reduces static build up when working around machinery
    • Slip-resistant outsole keeps wearers on their feet in oily, wet environments
    • Waterproof to prevent discomfort during wet conditions


    Standards
    • EN ISO 20345:2011 SB P A FO SRA


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dunlop

    Colour

    Black

    EAN

    8713197347361

    ECLASS Code

    40019090

    ESD

    No

    Gender

    Unisex

    MFR Part No.

    A252931

    Midsole Material

    Steel

    Product Type

    Metal Safety Wellingtons

    Resistance Features

    Chemical-Resistant Oil-Resistant

    Safety Classification

    S5

    Series

    Acifort Ribbed

    Shoe Size

    12

    Slip Resistance Rating

    SRA

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    UNSPSC Code

    46181604

    Upper Material

    PVC

    Wide Fitting

    No