£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
CP860E
The CP860E heavy duty die grinder is our most powerful straight die grinder which features a large 1/2 HP motor. It is extremely durable and offers more power and a longer life compared to its nearest competitor. Adjustable speed regulator for precise control. Rear exhaust directs air away from work. Lock off throttle to prevent accidental start ups. Square handle design for positive grip. Complete with 1/4” and 6mm collet.
Specification:
Spindle size: 1/4”.
Collet size: 6mm.
Free speed: 24,000rpm.
Power: 1/2 HP.
Length: 146mm.
Weight: 0.57kg.
Average air consumption: 10.5 cfm.
Min. hose size: 10mm 3/8”
Air inlet thread: 1/4” NPTF.
Attribute | Value |
---|---|
Air Consumption | 10.5CFM |
Air Inlet Size | 0.25in. |
Brand | Chicago Pneumatic |
EAN | 0015451018214 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Includes | (2) Collet Spanner |
Item | Air Die Grinder |
Length | 146mm |
MFR Part No. | CP860E |
Model Number | CP860E |
No Load Speed | 24,000rpm |
Power | 405W |
Power Source | Air |
Throttle Features | Safety Release Throttle Single Speed |
UNSPSC Code | 27112704 |
Weight | 570kg |