£62.99
Ex VAT
£75.59
Inc VAT
Product Details
Product Specification
Compact, lightweight design for easy maneuverability. Lock off throttle to prevent accidental start up. Built in speed regulator to match speed to the job.
Free speed: 28,000 rpm
Avg.air consumption: 4cfm
Air inlet NPTF: 1/4in
Min. hose size: 3/8in - 10mm
Attribute | Value |
---|---|
Air Consumption | 12CFM |
Air Inlet Size | 0.25in. |
Brand | Chicago Pneumatic |
EAN | 0015451394899 |
ECLASS Code | 21051309 |
Exhaust Location | Front |
Includes | Collet Spanners |
Item | Air Die Grinder |
Length | 121mm |
MFR Part No. | CP876 |
Model Number | CP876 |
No Load Speed | 28,000rpm |
Power | 225W |
Power Source | Air |
Throttle Features | Locking Lever Throttle Single Speed |
UNSPSC Code | 27112704 |
Weight | 340kg |