£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from bright nickel chrome plated die cast alloy for a long trouble free life. Complete with safety nozzle as standard. 1/4" NPT air inlet. Normal working pressure with safety nozzle intact is 90psi. If safety nozzle is removed a safe working pressure of 30psi is recommended.
Features and Benefits
• High-quality construction, ensuring optimal performance throughout its long life
• Supplied with safety nozzle as standard
Notes
• Air pressure: 90PSI/6.2Bar
• Operating temp. range: 0 to 80°C
• Images are for illustration purposes only and may differ slightly
Attribute | Value |
---|---|
Air Flow | 240L/min |
Air Inlet Size | 1/4" NPT |
Brand | Kennedy |
EAN | 5036140005655 |
ECLASS Code | 21051502 |
Grip Style | Palm |
Handle Material | Die Cast Alloy |
Inner Valve Material | Steel |
Maximum Inlet Air Pressure | 6.2bar |
MFR Part No. | AT1073 |
Nozzle Type | Conical Nozzle Safety Nozzle |
Series | AT1073 |
Suitable for use with | Air |
Temperature Range | 0 to 80°C |
UNSPSC Code | 27131502 |
Workplace Application | Industrial Workshop |