£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
High quality BG106 Blow Gun, used and trusted by a wide range of professionals across the globe.
Features and Benefits
• Made from die cast alloy for long trouble-free life
• Large temperature range, from -20°C to 80°C
Typical Applications
• Ideal for industrial and workshop use
Notes
• Inlet thread 1/4" BSPT
• Health and safety regulations dictate that an in-line regulator should be used to restrict pressure to 28psi
• Standard Grip - With safety nozzle
Attribute | Value |
---|---|
Air Flow | 148L/min |
Air Inlet Size | 1/4 BSPT |
Brand | PCL |
EAN | 5014875490021 |
ECLASS Code | 21051502 |
Grip Style | Palm |
Handle Material | Die Cast Alloy |
Inner Valve Material | Alloy |
Maximum Inlet Air Pressure | 14bar |
MFR Part No. | BG106 |
Nozzle Type | Safety Nozzle |
Series | BG106 |
Suitable for use with | Air |
Temperature Range | -20 to 80°C |
UNSPSC Code | 27131502 |
Workplace Application | Industrial Workshop |