£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
This functional Air and Water Gun maximises the cleansing capabilities of combined air and water power. A powerful, efficient spray gun where a mixture of compressed air and water allows cleaning of items that might be damaged by water-jetting but at the same time require a higher water pressure than is provided by the mains. Manufactured from high quality, impact resistant, die-cast alloy, giving the tool a long trouble-free life.
Features and Benefits
• Suited for dispensing both air and water
• Robust and compact design ensures product durability and portability
• Supplied with both a conical and safety
• Manufactured from die cast alloy for resilience
• Powerful delivery of both air and water
Typical Applications
• Garages
• Automotive
Attribute | Value |
---|---|
Air Flow | 240L/min |
Air Inlet Size | Rp 1/4 Female |
Brand | PCL |
EAN | 5014875180069 |
ECLASS Code | 21051502 |
Grip Style | Palm |
Handle Material | Die Cast Alloy |
Maximum Inlet Air Pressure | 10bar |
MFR Part No. | BG605 |
Nozzle Type | Conical & Safety |
Series | BG605 |
Suitable for use with | Air |
Temperature Range | 0 to 80°C |
UNSPSC Code | 27131502 |
Workplace Application | Workshop |