£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Product Documents
This range of well built ergo blowguns are made from durable zytel nylon and feel comfortable in the hand. They feature an air release valve which enables the trigger/air flow to be feathered. These blowguns have been specifically designed to reduce the risks from noise exposure. Its innovative nozzle ensures that even if the tip becomes blocked, the airflow continues through the sides of the pipe.
Features and Benefits
• Reinforced webbing for extra strength
• Easy storage with multiple hanging points
• Air release valve built into the body enables the trigger/airflow to be feathered
• Low noise safety nozzle prevents blockages
• The extreme model features a flexible rubber grip on the handle for additional cushioning
• Rp 1/4 inch inlet is made from brass for durability
Typical Applications
• Clearing equipment and surfaces of debris
• Laboratories
• Manufacturing
• Workshops
• Body shops
Standards
• EU/2003/10/CE
Attribute | Value |
---|---|
Air Flow | 277L/min |
Air Inlet Size | Rp 1/4 |
Brand | PCL |
ECLASS Code | 21051502 |
Grip Style | Palm |
Handle Material | Nylon |
Inner Valve Material | Brass |
Maximum Inlet Air Pressure | 10bar |
MFR Part No. | BG7006 |
Nozzle Type | Safety Nozzle |
Series | Ergo & Ergo Extreme |
Suitable for use with | Air |
UNSPSC Code | 27131502 |
Workplace Application | Industrial Workshop |