£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
BGN461
Replacement safety nozzle to suit the PCL BG405 pistol grip blow gun.
Attribute | Value |
---|---|
Air Flow | N/AL/min |
Air Inlet Size | 1/8" |
Brand | PCL |
EAN | 5014875042046 |
ECLASS Code | 21051502 |
Inner Valve Material | Steel |
Maximum Inlet Air Pressure | N/Abar |
MFR Part No. | BGN461 |
Nozzle Type | Safety Nozzle |
Series | BGN461 |
Suitable for use with | Air |
UNSPSC Code | 27131502 |
Workplace Application | Industrial Workshop |