£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for general air dusting jobs. Supplied with safety nozzle and interchangeable coupling. Ergonomically designed and impact resistant body with integral air control valve and trigger style operation.
Features and Benefits
• Supplied with safety nozzle and interchangeable coupling
• Perfect for general air dusting jobs
Technical Information
¼" BSPT inlet
Temp range -17 to 37° C
Minimum working pressure 43psi (3bar)
Safe working pressure 150 psi (10bar)
Attribute | Value |
---|---|
Air Inlet Size | 1/4" BSPT |
Brand | Kobe Red Line |
EAN | 5036140269613 |
ECLASS Code | 21051502 |
Grip Style | Pistol Grip |
Handle Material | Chemical and Impact Resistant Acetal Resin |
Inner Valve Material | Metal |
Maximum Inlet Air Pressure | 10bar |
MFR Part No. | KPG255 |
Nozzle Type | Safety Nozzle |
Series | KPG255 |
Suitable for use with | Air |
Temperature Range | -17 to 37°C |
UNSPSC Code | 27131502 |
Workplace Application | Industrial Workshop |