£35.79
Ex VAT
£42.95
Inc VAT
Product Details
Product Specification
Product Documents
Operating pressure: 0 to 1.0 MPa.
Proof pressure: 1.5 MPa.
Weight: 180g.
Operational force**: 7 N.
** When valve is fully open.
• Energy saving.
• Shock resistant body.
• Gun body made from high impact, shock resistant resin.
• Not affected by supply presure.
• Trigger mechanism gripping force the same at high and low pressure.
• Resin body lever type.
Attribute | Value |
---|---|
Air Inlet Size | Rc1/4" |
Brand | SMC |
ECLASS Code | 21051502 |
Grip Style | Pistol Grip |
Handle Material | High Impact Shock Resistant Resin |
Inner Valve Material | PBT |
Maximum Inlet Air Pressure | 10bar |
MFR Part No. | VMG11BU-F02-04 |
Nozzle Type | 2.5mm Male Thread Nozzle |
Series | VMG11BU-F02-04 |
Suitable for use with | Air |
Temperature Range | -5 to 60°C |
UNSPSC Code | 27131502 |
Workplace Application | Industrial |