£699.00
Ex VAT
£838.80
Inc VAT
Product Details
Product Specification
The SIP PX3-SRB is a large belt-driven compressor with a cast iron barrel, multi-finned flywheel for high cooling, and a heavy-duty B3800 pump for exceptional performance each time.
Features and Benefits:
■ Large air receiver size
■ Oil lubricated, belt-driven model
■ Standard B3800 for high performance
■ Multi-finned flywheel for high cooling
■ Durable heavy-duty cast iron barrel
■ Premium Italian construction
Attribute | Value |
---|---|
Brand | SIP |
Drive Type | Belt Drive |
EAN | 5012713053001 |
ECLASS Code | 36431402 |
Fuse Rating | 13A |
Lubrication | Oil Lubricated |
Max. Free Air Delivery | 10.7CFM |
Maximum Pressure | 145psi |
MFR Part No. | 5300 |
Mobility | Static |
Piston Displacement | 16CFM |
Power | 3hp |
Power Source | Electric |
Supply Voltage | 230V |
Tank Capacity | 150L |
UNSPSC Code | 40151601 |
Weight | 81kg |