noscriptChicago Pneumatic CP7300 1/4" PISTOL DRILL 2800RPM 8941073000 | Cromwell Tools

Chicago Pneumatic

CP7300 1/4" PISTOL DRILL 2800RPM

SKU:

CPT2698806K

MPN:

8941073000

£88.49

Ex VAT

£106.19

Inc VAT

OUT OF STOCK

    Product Details

    CP7300
    Compact and lightweight for easy handling. Ergonomic grip for comfort and control. Planetary gearing with brass bushings for low wear and long life. Adjustable exhaust. Excellent for drilling, honing, reaming and hole sawing.
    Free speed: 2800rpm.
    Chuck size: 1/4”.
    Average air consumption: 4.1cfm.
    Actual air consumption: 16.4cfm.
    Air inlet: 1/4” NPTF.
    Spindle size: 3/8 - 24”.
    Minimum hose size: 3/8”.
    Sound pressure: 86dB(A).
    Vibration level: 2.5m/s2.
    Overall length: 127mm.
    Weight: 0.8kg.


    Product Specification
    Attribute
    Value

    Air Consumption

    464CFM

    Air Inlet Size

    1/4in.

    Air Pressure

    90psi

    Brand

    Chicago Pneumatic

    Chuck Capacity

    6mm

    Chuck Type

    Keyed

    Compatible Hose Inner Diameter

    10mm

    EAN

    0015451537081

    ECLASS Code

    21052003

    Features

    Teasing Throttle

    Item

    Air Drill Driver

    Length

    127mm

    Model Number

    CP7300

    No Load Speed

    2800rpm

    Power

    230W

    Power Source

    Air

    Reversibility

    Non-reversible

    Torque Range

    3.3

    UNSPSC Code

    27112703

    Weight

    0.6kg