£109.50
Ex VAT
£131.40
Inc VAT
Product Details
Product Specification
Product Documents
A professional air angle grinder offering a high standard and superb value combined with the design elements of a modern industrial classic. This powerful and versatile air grinder is suitable for use with a wide range of sanding and grinding applications. With a compact design it is well suited to working in confined spaces.
Features and Benefits
• Lightweight and compact
• Front exhaust for user comfort and clearance of dust
• Fully adjustable safety guard that locks in to position
Typical Applications
• For use on grinding, polishing, buffing and deburring
• Ideal for cleaning, Smoothing welds seams and castings
• Maintenance applications
Notes
• Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable
Attribute | Value |
---|---|
Air Consumption | 6CFM |
Air Inlet Size | 1/4in. |
Brand | Kobe Red Line |
Disc Diameter | 4in. |
EAN | 5036140089143 |
ECLASS Code | 21051314 |
Exhaust Location | Front |
Height | 92mm |
Includes | Auxillary Handle Cut Off Disc Flanges Spanner |
Item | Air Angle Grinder |
Length | 224mm |
Manufacturer Guarantee | 1 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | GA1011L |
Model Number | GA1011L |
No Load Speed | 12,000rpm |
Noise / Vibration Information | Sound Power Level: 96 dBA Sound Pressure Level: 89 dBA Vibration Level: 4.0m/s² Vibration Uncertainty K: 2.4m/s² |
Power | 525W |
Power Source | Air |
Spindle Size | 3/8" - 24 |
Throttle Features | Safety Release Throttle Variable Speed |
UNSPSC Code | 27112704 |
Weight | 1.3kg |