£1449.00
Ex VAT
£1738.80
Inc VAT
Product Details
Product Specification
CP4450-3
Pistol grip riveting hammer - vibration reduced.
Air frame ref: 3x. Blows per min: 2160bpm.
Cold rivet capacity: in steel 4.0mm/(5/32").
Weight: 1.3kg.
Attribute | Value |
---|---|
Blows per Minute | 2,160bpm |
Brand | Chicago Pneumatic |
Compatible Hose Inner Diameter | 10mm |
ECLASS Code | 21060400 |
Handle Style | Pistol Grip |
Horsepower | 6.1J |
MFR Part No. | T025190 |
Model Number | CP4450-3 |
Overall Length | 226mm |
UNSPSC Code | 27131504 |
Weight | 1.3kg |