£33.99
Ex VAT
£40.79
Inc VAT
Product Details
Product Specification
Reinforced air hose manufactured in high visibility yellow material for extra safety.
Excellent abrasion resistance.
Good flexibility and kink resistant.
Resistance to oil and fuels.
Silicone free.
Burst pressure: 63 bar.
Working pressure @20°C: 21 bar
Fittings: Rp1/4 swivel ends
Attribute | Value |
---|---|
Brand | PCL |
Burst Pressure | 60bar |
Colour | Hi-Vis Yellow |
EAN | 5014875114941 |
Inside Diameter | 10mm |
MFR Part No. | HA2044HV |
Outside Diameter | 17mm |
Overall Length | 10m |
Temperature Range | -10 to 60°C |
Thread Size | R 1/4in. |
UNSPSC Code | 40142002 |
Working Pressure | 20bar |