£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Product Documents
The PCL® anti whip air line hose is manufactured from TPE (thermoplastic elastomer), which is a mix of polymers that both look and feel like rubber, but with chemical and oil-resistant properties that ensures an excellent performance in a range of industrial environments. These air line hoses are ideal for providing a safe distance between a vibrating air tool and quick release coupling for safer working.
Features and Benefits
• Provides excellent abrasion and ageing resistance
• Flexible with kink resistance to avoid 'whipping' injuries
• Contributes to safe tool use and helps to prolong component service life
• Simple to use adaptor and male thread fittings are quick to plug in
• Easy handling reduces operator fatigue
Typical Applications
• Workship
• Industrial
• Garage forecourt
Standards
• Conforms to: ISO 4414:2010 & ISO 6150:2018
• BS EN ISO 5774 (Textile reinforcement types of plastic hoses for compressed air applications)
Approvals
• Recommended by Health & Safety Executive Guide HS(G) 39
Attribute | Value |
---|---|
Brand | PCL |
Burst Pressure | 63bar |
Colour | Black |
EAN | 5014875860183 |
Inside Diameter | 10mm |
MFR Part No. | HA2109 |
Outside Diameter | 17mm |
Overall Length | 0.6m |
Temperature Range | -10 to 60°C |
Thread Size | R3/8in. |
UNSPSC Code | 40142002 |
Working Pressure | 21bar |