£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
This standard and Vertex coupling air tool hose is manufactured from TPE (thermoplastic elastomer), which is a mix of polymers that both look and feel like rubber, but with chemical and oil-resistant properties that ensures an excellent performance in a range of industrial environments. Available in popular cut lengths and in two bore sizes, it's ideal for conveying liquids, chemicals or air to suit your requirements.
Features and Benefits
• Provides excellent abrasion and ageing resistance
• Contributes to safe tool use and helps to prolong component service life
• Simple to use adaptor and male thread fittings are quick to plug in
• Easy handling reduces operator fatigue
• Supplied with daptors to suit Standard & Vertex series
Typical Applications
• Workship
• Industrial
• Garage forecourt
Standards
• RoHS 3 compliant
• BS EN ISO 5774 (Textile reinforcement types of plastic hoses for compressed air applications)
Attribute | Value |
---|---|
Brand | PCL |
Burst Pressure | 63bar |
Colour | Black |
EAN | 5014875860626 |
Inside Diameter | 10mm |
MFR Part No. | HA2133 |
Outside Diameter | 17mm |
Overall Length | 5m |
Temperature Range | -10 to 60°C |
UNSPSC Code | 40142002 |
Working Pressure | 300bar |