£21.39
Ex VAT
£25.67
Inc VAT
Product Details
Product Specification
Rubber PVC Alloy (PTE) compound that is available in popular cut lengths. Complete with coupling and adaptor ends to suit XF series. Just plug in and go.
Burst pressure: 63 bar
Working pressure @20°C: 300 lbf/in2 (21 bar)
Features and Benefits
• Excellent abrasion resistance
• Good flexibility and kink resistant
• Resistance to oil and fuels
• Silicone free
Attribute | Value |
---|---|
Brand | PCL |
Colour | Black |
EAN | 5014875860688 |
Inside Diameter | 10mm |
MFR Part No. | HA2140 |
Outside Diameter | 17mm |
Overall Length | 5m |
UNSPSC Code | 40142002 |