£212.10
Ex VAT
£254.52
Inc VAT
Product Details
Product Specification
CP719
Fast, with 30ft-lbs of torque at 7000rpm. Compact and lightweight for easy access to tight spots. One-hand push button forward/reverse power regulator. Perfect for small engine repair, small fasteners and body shops.
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Air Pressure | 6.2psi |
Brand | Chicago Pneumatic |
Compatible Hose Inner Diameter | 03-Augmm |
EAN | 0015451526214 |
ECLASS Code | 21052003 |
UNSPSC Code | 27112713 |
Weight | 1.13kg |