£194.00
Ex VAT
£232.80
Inc VAT
Product Details
Product Specification
The PCL APM800 Mini Angle Drill allows for maximum control in hard to reach areas. Compact and lightweight, the rear exhaust keeps airflow away from the work area, while the high power motor maintains excellent performance.
Features and Benefits
• Palm sized for flexibility
• Consistent performance from high powered motor
• Ergonomic design for professional performance
Attribute | Value |
---|---|
Air Consumption | 241CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | PCL |
Chuck Capacity | 6.5mm |
Chuck Type | Keyed |
EAN | 5014875158648 |
ECLASS Code | 21050101 |
Item | Air Angle Drill |
MFR Part No. | APM800 |
Model Number | APM800 |
No Load Speed | 4500rpm |
Noise / Vibration Information | 83dB(A) |
Power | 224W |
Power Source | Air |
Reversibility | Non-reversible |
UNSPSC Code | 27112703 |
Weight | 0.68kg |