Kobe Red Line

DAR1510, Air Drill, Air, 1,800rpm, 10mm, Keyed, 1/4in., 224W

SKU:

KBE2701425M

MPN:

2701425M

£74.99

Ex VAT

£89.99

Inc VAT

IN STOCK (50+)

    Product Details

    This reversible 10mm angle air drill boasts a 10mm Jacobs chuck, fingertip control of reverse action, a rear exhaust and a 3/8in. - 24 spindle thread. The robust construction makes the angle drill suited for industrial applications.


    Features and Benefits
    • Can be reversed easily with fingertip control
    • Robust construction
    • Rear exhaust
    • Safety lever for user protection
    • Supplied with chuck key


    Typical Applications
    • Construction
    • Automotive


    Product Documents
    Product Specification
    Attribute
    Value

    Air Consumption

    113CFM

    Air Inlet Size

    1/4in.

    Air Pressure

    90psi

    Brand

    Kobe Red Line

    Chuck Capacity

    10mm

    Chuck Type

    Keyed

    Compatible Hose Inner Diameter

    10mm

    EAN

    5036140089051

    ECLASS Code

    21050101

    Features

    Safety Lever

    Item

    Air Angle Drill

    Length

    205mm

    MFR Part No.

    DAR1510

    Model Number

    DAR1510

    No Load Speed

    1800rpm

    Noise / Vibration Information

    Sound power level: 97dBA Sound pressure level: 90dBA Vibration level: 0.5m/s²

    Power

    224W

    Power Source

    Air

    Reversibility

    Reversible

    UNSPSC Code

    27112703

    Weight

    1.1kg