£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
Powerful 18V right angle drill for use in confined spaces. Compact and lightweight design with two speed settings and reverse switch. 10mm single sleeve keyless chuck with automatic spindle lock for one handed quick and easy bit change.
Ergonomic handle and rubber overmold to provide ultimate end user comfort. High performance fan cooled motor for maximum power and durability, power output 360 watts. All metal gearing and right angle transmission for efficient power transmission and longer tool life. LED with delay for improved visibility.
The kit DCD740C1-GB contains the Right Angle Drill Driver DCD740N-XJ (Bare Unit) supplied with 1 x 1.5Ah Li-Ion battery, 30 minute charger (UK Plug) & carry case.
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Brand | DeWalt |
Capacity | Max. Drilling Ø Metal 10mm Max. Drilling Ø Wood 28mm |
Chuck Capacity | 10mm |
Chuck Type | Keyless |
EAN | 5035048381502 |
ECLASS Code | 21050101 |
Height | 102mm |
Item | Cordless Angle Drill |
Length | 325mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Model Number | DCD740N-XJ |
No Load Speed | 2000rpm |
Noise / Vibration Information | Sound Power Level 87 dB(A) Sound Pressure Level 76 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah <2.5 m/s² (Screwdriving) Vibration Emission Value Ah 3.5 m/s² (Drilling Metal) Vibration Uncertainty K 1.5 m/s² |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
Torque Range | Max. Hard Screwdriving 33Nm Max. Soft Screwdriving 11Nm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.3kg |
Width | 67mm |