£189.00
Ex VAT
£226.80
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Brand | Hikoki |
Capacity | Steel: 10mm Wood: 28mm |
Chuck Capacity | 10mm |
Chuck Type | Keyless |
EAN | 4966376308507 |
ECLASS Code | 21050101 |
Item | Cordless Angle Drill |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Model Number | DN18DSLL4Z |
No Load Speed | 1800rpm |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
Torque Range | Max Torque- 12Nm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.7kg |