SKU:
BCH2667348A
MPN:
0601390905
£95.49
Ex VAT
£114.59
Inc VAT
Product Details
Product Specification
The GWB12V-10 LIN from Bosch offers both angled and in -line drilling and driving making it an extremely versatile and compact tool
Features and Benefits:
■ Drilling and driving at a straight 0° angle as well as at angles of 22.5, 45, 67.5 and 90°.
■ Compact length and the small adjustable chuck for working overhead or in tight hard to get areas
■ Great performance from the motor providing 1300 rpm, great for small screw driving and drilling applications
Note:
ECP (Electronic Cell Protection) provides long runtime and long life of batteries
Typical Applications:
■ Working overhead or in tight to reach areas
■ Fixation on metal construction frames
■ Driving mid size screws in soft wood
Note:
Formerly known as the GWB 10.8 -LI
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Brand | Bosch |
Capacity | Max. Screw Diameter 6mm |
Chuck Capacity | 10mm |
Chuck Type | Keyless |
EAN | 3165140645140 |
ECLASS Code | 21050101 |
Height | 110mm |
Item | Cordless Angle Drill |
Length | 294mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Model Number | GWB 12V-10 |
No Load Speed | 1300rpm |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
Torque Range | 3 - 11 Nm |
UNSPSC Code | 27112703 |
Voltage | 12V |
Weight | 1.2kg |