£259.89
Ex VAT
£311.87
Inc VAT
Product Details
Product Specification
Product Documents
Forming part of the M18 FUEL™ range of cordless power tools from MILWAUKEE®, this right angle drill delivers corded power whilst boasting all the freedoms and benefits that come from a cordless tool. Featuring an all metal gear case, a keyed chuck and three MILWAUKEE® enhancing technologies; a POWERSTATE™ motor, a REDLITHIUM™ battery pack (sold separately) and REDLINK PLUS™ hardware. This product is supplied without batteries, these must be purchased separately.
Features and Benefits
• Delivers corded power and speed (1500 rpm) in wood drilling applications with the benefits that come from a cordless tool
• All metal gear case and 13mm keyed chuck provide resilience and bolsters tool longevity
• Integrates three MILWAUKEE®-exclusive technologies; POWERSTATE™ brushless motor, REDLITHIUM™ battery pack (sold separately) and REDLINK PLUS™ intelligence hardware and software to increase durability, tool run time and protection
• Flexible battery system works with all MILWAUKEE® M18™ batteries for versatility (sold separately)
Typical Applications
• Construction
• DIY
• Plastering
• Decorating
Attribute | Value |
---|---|
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Capacity | Max Drilling Steel (mm): 12.7 Max. Drilling Wood with Auger Bit [mm]: 26 Max. Drilling Wood with Hole Saw [mm]: 102 Max. Drilling Wood with Selfeed Bit [mm]: 65 |
Chuck Capacity | 13mm |
Chuck Type | Keyed |
EAN | 4058546295400 |
ECLASS Code | 21050101 |
Item | Cordless Angle Drill |
MFR Part No. | 4933471641 |
Model Number | M18 CRAD2-0X |
No Load Speed | 1500rpm |
Noise / Vibration Information | Sound Power Level Measured [dB[A]]: 92.6 Sound Power Level Measured Uncertainty [dB[A]]: 3 Sound Pressure Level (Lpa)(dB(A)): 81.6 Sound Pressure Level Uncertainty [dB[A]]: 3 Vibration Drilling Into Metal [m|s²]: <2.5 Vibration Drilling Into Metal Uncertainty [m|s²]: 1.5 |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
Series | M18 FUEL™ |
Torque Range | -30 |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 4.1kg |