SKU:
DEW2724158X
MPN:
DCG412N-XJ
£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Premium grade grinder with powerful, fan-cooled motor for improved run times and longer tool life. This powerful grinder has a 7000rpm motor and high torque, making it ideal for heavy duty cutting and grinding applications. The grinder is compatible with DeWalt XR Li-ion batteries.
Features and Benefits
• A quick-change wheel release allows easy wheel removal and quick-adjust keyless guard decreases down time
• Steel cut spiral bevel gears provide a high level of durability and low vibration, increasing productivity
• 2-position side handle, intelligent trigger and lock-off switch for enhanced safety, comfort and control
• Low profile jam pot gear case improves durability and ergonomics
• Batteries feature a state of charge indicator
Typical Applications
• An efficient, high torque solution for metal and masonry cutting and grinding
Notes
• Base unit only - no batteries or chargers supplied
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
Brushed or Brushless | Brushed |
Disc Diameter | 5in. |
EAN | 5035048356180 |
ECLASS Code | 21051314 |
Item | Cordless Angle Grinder |
Length | 400mm |
MFR Part No. | DCG412N-XJ |
Model Number | DCG412N-XJ |
No Load Speed | 9,000rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 1.9kg |