SKU:
DEW2723548T
MPN:
DWE4206-GB
£71.49
Ex VAT
£85.79
Inc VAT
Product Details
Product Specification
No-volt release switch preventing unintentional start when locked on, slide switch must be manually reset before power is delivered. The high efficiency motor improves performance in demanding applications.
Features and Benefits
• New guard design allows tool-free fitment, adjustment or removal for increased flexibility
• Soft start reduces movement of the tool on startup increasing user control
• Ergonomic design with low profile gear case for easier access in confined areas and anti-vibration side handle for improved comfort
• Anti-lock flange prevents permanent lock-up. Replaceable brushes, fully leaded stator windings and abrasion-protected motor give greater motor durability
• Dust ejection system removes majority of debris from the air which passes over the motor, preventing abrasion and tracking
• Pop off brushes protect the armature from damage at the end of brush life resulting in greater motor durability
Typical Applications
• Angle grinders are widely used in fabrication and the construction industry, as well as in emergency rescues
• Used with various accessories such as cut-off discs, diamond blades, abrasive grinding discs, grinding stones, sanding discs, rotary wire brushes and wheels and polishing pads
Attribute | Value |
---|---|
Brand | DeWalt |
Disc Diameter | 4.5in. |
EAN | 5035048464311 |
ECLASS Code | 21051314 |
Features | Backing Pad Ø 115mm Disc Ø 115mm Spindle Thread M14 |
Height | 80mm |
Includes | Backing Flange Instruction Manual Locking Nut Multi-Position Anti Vibration Side Handle. Protective Keyless Guard. Two Pin Spanner |
Item | Corded Angle Grinder |
Length | 285mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DWE4206 |
Model Number | DWE4206-GB |
No Load Speed | 11,000rpm |
Noise / Vibration Information | Sound Power Level 103 dB(A) Sound Pressure Level 92 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 2.5 m/s² (Sanding Disc) Vibration Emission Value Ah 8.3 m/s² (Grinding Disc) Vibration Uncertainty K 1.5 m/s² |
Power | 1,010W |
Power Source | Electric |
Series | DWE4206 |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 240V |