£56.49
Ex VAT
£67.79
Inc VAT
Product Details
Product Specification
Small diameter Angle grinders with ergonomically best possible barrel grip. Regardless of whether the user grips motor housing or rear cover, the extra-ergonomic barrel grip fits any user's palm and fingers perfectly, and provides easy and comfortable handling while minimizing hand fatigue and pain.
Features and Benefits
• Durable machined bevel gears
• Anti-restart function
• Soft start feature for easy usage
• Small gear housing for easy handling and maneuverability
• Powerful 720W motor with excellent heat-resistance
• Ergonomic 20 degree side grip angle
• Lock-on switch to reduce user fatigue
Attribute | Value |
---|---|
Brand | Makita |
Disc Diameter | 4in. |
EAN | 0088381808484 |
ECLASS Code | 21051314 |
Height | 95mm |
Includes | Grinding wheel Side handle Wrench |
Item | Corded Angle Grinder |
Length | 266mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | GA4030R/2 |
Model Number | GA4030R/2 |
No Load Speed | 11,000rpm |
Noise / Vibration Information | Sound Power 96 dB(A) Sound Pressure 85dB(A) Sound Uncertainty 3.0 dB(A) Vibration Emission 1.5 m/s² Vibration Emission Disc Sanding 2.5 m/s² Vibration Emission Surface Grinding 7.0 m/s² |
Power | 720W |
Power Source | Electric |
Series | GA4030R/2 |
Spindle Size | M10 |
UNSPSC Code | 27112704 |
Voltage | 240V |