£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Product Documents
The GA7020 grinder weighs in at a mere 4.7kg and is fitted with easy access to the carbon brushes to allow the user to easily inspect and change the brushes.
180mm angle grinders have historically been an engineering size machine that have required maximum amount of power from a well balanced machine allowing the user comfort when Sanding or grinding for long periods of time.
Fitted with a 2 stage on/off switch which requires the user to push the switch forward then pull up and a soft grip rear handle for user comfort and added grip.
The front side handle has 3 positions, either side of the gear box for user comfort, or on the top of the gear box which is a position favored for cutting.
• 110V Version is not supplied with plug, these can be purchased separately.
Attribute | Value |
---|---|
Brand | Makita |
Disc Diameter | 7in. |
EAN | 0088381068109 |
ECLASS Code | 21051314 |
Features | Rotatable gear housing can be positioned every 90° to suit most cutting and grinding operations Soft Grip |
Height | 140mm |
Includes | Auxiliary Handle Backing Flange Locking Nut Protective Guard Spanner |
Item | Corded Angle Grinder |
Length | 573mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | GA7020 |
Model Number | GA7020/1 |
No Load Speed | 8,500rpm |
Noise / Vibration Information | Sound Power Level 100 dB(A) Sound Pressure Level 89 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 2.5 m/s² (Sanding Disc) Vibration Emission Value Ah 8.5 m/s² (Surface Grinding) Vibration Uncertainty K 1.5 m/s² |
Power | 2,000W |
Power Source | Electric |
Series | GA7020 |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 110V |