£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
Product Documents
This single speed, 230mm angle grinder has a soft start feature, ultra low vibration and a rotatable rear handle. The grinder has a powerful 2400w motor, which along with the soft start feature, allows for easy control of speed with excellent stability. The rotatable rear handle allows the grinder to be positioned to suit an array of cutting and grinding operations (90 degrees R/L).
Features and Benefits
• Rotatable rear handle which features ultra low vibration
• Soft start feature ensures stability at high speeds
• 110V version (SKU: MAK2756150B) is not supplied with plug, these can be purchased separately using the SKU: CTL2820262K
• Powerful 2400w motor can handle heavy duty tasks
Typical Applications
• Cutting
• Grinding
• Deburring
• Finishing and polishing
Attribute | Value |
---|---|
Brand | Makita |
Disc Diameter | 9in. |
EAN | 0088381075183 |
ECLASS Code | 21051314 |
Features | 4m Power Cord Auxiliary Handle Backing Pad Ø230mm Disc Ø230mm Wire Cup Brush Ø110mm |
Height | 140mm |
Includes | Auxiliary Handle Backing Flange Locking Nut Protective Guard Spanner |
Item | Corded Angle Grinder |
Length | 511mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | GA9040S |
Model Number | GA9040S/1 |
No Load Speed | 6,600rpm |
Noise / Vibration Information | Sound Power Level 100 dB(A) Sound Pressure Level 90 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 5.5 m/s² (Surface Grinding) Vibration Uncertainty K 1.5 m/s² |
Power | 2,400W |
Power Source | Electric |
Series | GA9040S |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 110V |