£136.99
Ex VAT
£164.39
Inc VAT
Product Details
Product Specification
Powerful yet compact Slim Grip Angle Grinder. Professionals will appreciate the ergonomic design and powerful cooling system for extended use.
Features and Benefits
• Powerful 1100-watt motor for fast work progress
• High work efficiency due to long lifetime and carbon brush lifetime
• Ergonomic shape for maximum control in various grip positions
• Direct cooling for high overload capability and long lifetime
• Anti-rotation protective guard - quickly and easily adjustable, provides reliable protection
• Gear head can be rotated in 90° steps
• Handle can be used on right or left
Attribute | Value |
---|---|
Brand | Bosch |
Disc Diameter | 5in. |
EAN | 3165140837392 |
ECLASS Code | 21051314 |
Features | Backing Pad Ø125mm Disc Ø125mm Spindle Thread M14 Wire Cup/ Brush Ø75mm |
Height | 102mm |
Includes | Auxiliary Handle Backing Flange Locking Nut Protective Guard Spanner |
Item | Corded Angle Grinder |
Length | 303mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | GWS11-125 |
Model Number | GWS 11-125 |
No Load Speed | 11,500rpm |
Noise / Vibration Information | Sound Power Level 102 dB(A) Sound Pressure Level 91 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 2.0 m/s² (Sanding) Vibration Emission Value Ah 5.0 m/s² (Surface Grinding / Roughing) Vibration Uncertainty K 1.5 m/s² |
Power | 1,100W |
Power Source | Electric |
Series | GWS 11-125 |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 110V |