£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
This Bosch angle grinder features a powerful 1100 watt motor, ensuring that tasks are completed more quickly and with powerful accuracy. The carbon brushes and tool itself are durable, ensuring a long tool lifespan. The ergonomic shape of the grinder makes extended use comfortable, as well as allowing various grips and the ability to use the grinder in tight spaces with ease.
Features and Benefits
• Powerful 1100 watt motor for fast work progress
• High work efficiency due to long lifetime and carbon brush lifetime
• Ergonomic shape for maximum control in various grip positions
• Restart protection - prevents the tool from automatically starting up after a power cut
• Direct cooling for high overload capability and long lifetime
• Anti-rotation protective guard - quickly and easily adjustable, provides reliable protection
• Gear head can be rotated in 90° steps
• Handle can be used on right or left
Typical Applications
• Cutting, grinding, deburring, finishing and polishing during fabrication work
Attribute | Value |
---|---|
Brand | Bosch |
Disc Diameter | 5in. |
EAN | 3165140837415 |
ECLASS Code | 21051314 |
Height | 102mm |
Includes | Auxiliary Handle Backing Flange Locking Nut Protective Guard Two-Hole Spanner |
Item | Corded Angle Grinder |
Length | 303mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | GWS 11-125 |
Model Number | GWS 11-125 |
No Load Speed | 11,500rpm |
Noise / Vibration Information | Sound power level - 102 dB(A) Sound pressure level - 91 dB(A) Uncertainty K - 3 dB |
Power | 740W |
Power Source | Electric |
Series | GWS 11-125 |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 240V |